Shop All Electrical Box Covers
Bell
Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex
Mfr # 5180-1
Zoro # G311380195
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Flip and Snap, Duplex
- Width 4.563 in
- Depth 1 in
- Material Aluminum
Product Information
- Brand Bell
- MFR # 5180-1
- Zoro # G311380195
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.563 in |
Depth | 1 in |
Height | 2.813 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Flip and Snap, Duplex |
Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Horizontal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- MOORECO Surge Outlet Strip, Includes Clamp Mount (66675)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-2.5-R)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Toggle Switch (5124-5)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5028-5)
- BELL Electrical Box Cover, 1 Gang, Round (1118595)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-2)
- HAMMOND MFG. N1 Screw Cover w/KO ft.s, 16 x 16 x 6, Steel/Gray (CSKO16166)
- Bell Electrical Box Covers