Shop All Electrical Box Covers
Bell
Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex
Mfr # 5180-0
Zoro # G411380200
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Flip and Snap, Duplex
- Width 4.563 in
- Depth 1 in
- Material Aluminum
Product Information
- Brand Bell
- MFR # 5180-0
- Zoro # G411380200
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.563 in |
Depth | 1 in |
Height | 2.813 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Flip and Snap, Duplex |
Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Horizontal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, White (CS120BW)
- RACO Noninsulated Conector, 1-1/2 In., Straight (3406)
- SCHNEIDER ELECTRIC Advanced control unit, TeSys Ultra, 8A to 32A, 1P motors, protection & diagnostic, class 10, coil 24VDC (LUCC32BL)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Flip/Snap, Duplex (5148-5)
- BELL Electrical Box Cover, Round, Metallic, Lampholder/Cluster (5193-0)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-5)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250S)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- RACO Electrical Box Cover, 2 Gang, Square, GFCI (857)
- Bell Electrical Box Covers