Shop All Electrical Boxes
Bell
Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular
Mfr # 5332-0
Zoro # G111380166
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Aluminum
- Length 4-1/2 in
Product Information
- Brand Bell
- MFR # 5332-0
- Zoro # G111380166
- Country of Origin India
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 2.81 in |
Depth | 2.142 in |
Height | 4.559 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Aluminum |
Opening Shape | Rectangular |
Number of Inlets | 5 |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 34 AWG, 8 oz, 4043' Length, 0.0069" Diameter, Natural (34SNSP.5)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J23)
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-1)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-0)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-0)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-1)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- BELL Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550GY)
- Bell Electrical Boxes