Shop All Interior Organizers
Bell
Drink Holder, Black
Mfr # 05585-8
Zoro # G0944264
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 12 to 16 oz Drinks
- Color Black
- For Use With x
- Type Window Mount with Self-Adjusting Fingers for Smaller Drinks
- Material Polypropylene
Product Information
- Brand Bell
- MFR # 05585-8
- Zoro # G0944264
- UPC # 076027055859
- Country of Origin China
- Category Interior Organizers
Details
Holds | 12 to 16 oz Drinks |
Color | Black |
For Use With | x |
Type | Window Mount with Self-Adjusting Fingers for Smaller Drinks |
Material | Polypropylene |
Item | Drink Holder |
Product Type | Cup Holder |
Features | Holds Small to Medium Cups, Cans and Bottles |
Description
Drink Holder, Product Type Cup Holder, Material Polypropylene, Color Black, Features Holds Small to Medium Cups, Cans and Bottles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE 14-17 WK GRAND CHEROKEE HEADLIGHT MOUNTING BRACKET (68223399AA)
- CTA MANUFACTURING Battery Carrier, 3110 (CTA3110)
- WAI GLOBAL Starter, KUBOTA TRACTOR, 14kW12 Volt, CW, 9Tooth Pinion (18419N)
- WEATHERHEAD Male Elbow, 1/8-27, 5/32 In Tube Sz (1869X2.5)
- BELL Eyewear Clip, Black/Silver (33643-8)
- BELL Drink Holder, Black (00051-8)
- BELL Ultra Clothes Bar, 35 to 56 In Range (00073-8)
- BELL Ash Can, Black/Chrome (22160-8)
- BELL Tri-Fold Document Wallet, Black (11003-8)
- BELL Insurance/Registration Wallet, Black (11001-8)
- STALWART Backseat Car Organizer with Cupholders (75-CAR2003)
- Bell Automotive Interior Accessories