Shop All Electrical Boxes
Bell
Bell Weatherproof 5320-5 1-Gang 3 Outlet Box Aluminum Gray
Mfr # 1328848
Zoro # G003778590
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bell
- MFR # 1328848
- Zoro # G003778590
- Country of Origin China
- Category Electrical Boxes
Description
Features
- For use in wet, damp or dry locations.
- Three 1/2 in. threaded outlets.
- 2 in. deep with lugs.
- May be used as a weatherproof junction box, or as a housing for receptacles, switches, and GFCIs.
- Powder coat finish.
- Eight box mounting options with detachable lugs provided.
- Includes two closure plugs.
- Ground screw installed.
- Multi-lingual instructions.
- Internal threads and hubs comply with NEMA requirements.
- Hubs accept all threaded fittings and threaded conduit.
- Die cast aluminum construction.
- 18.3 cubic inch capacity.
- 3 Outlets.
- Material - Aluminum.
- Color - Gray.
- Dimension - 12.23 x 12.08 x 2.79 in.
- Item Weight - .66 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-NA-SP)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC3LG6)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C893)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37096571)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-0)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550GY)
- BELL Electrical Box, 16 cu in, Junction Box, Aluminum, Round (5361-5)
- BELL 6-Outlet 1/2 In. NPT Die-Cast Aluminum Weatherproof Outdoor Box Extension Adapter (5400-5)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550WH)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (146)
- Bell Electrical Boxes