Shop All Device Holders & Mounts
Bell
5 Outlet 12V Power Station, Dash Mount
Mfr # 22-1-39279-8
Zoro # G3530037
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hook-and-Loop Mounting Tape, Screws
- Type Dashmount
- Color Black, Silver
- Holds Most Mobile Phones
- Voltage 12V DC
Product Information
- Brand Bell
- MFR # 22-1-39279-8
- Zoro # G3530037
- UPC # 076027392794
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Length | 5 3/4 in |
Cord Length | 3 1/2 ft |
Details
Includes | Hook-and-Loop Mounting Tape, Screws |
Type | Dashmount |
Color | Black, Silver |
Item | 5 Outlet 12V Power Station |
Holds | Most Mobile Phones |
Voltage | 12V DC |
Product Type | Power Splitter and Charger |
Number of Connections | 5 |
Ports | 12V Auxiliary Port, USB |
Description
5 Outlet 12V Power Station, Product Type Power Splitter and Charger, Number of Connections 5, Cord Length 3 1/2 ft, Color Black, Silver, Ports 12V Auxiliary Port, USB, Includes Hook-and-Loop Mounting Tape, Screws, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Conspicuity, Cont, 6 In, Fl Ylw/Grn, Emrgncy (983-23 ES)
- SCANSTRUT Flip Pro Multi, Dual USB-C and 12V Power Socket (SC-MULTI-F1)
- PREST-O-FIT Prest-O-Fit 1-0008 Universal Sewer Hose Adapter - Clear (1-0008)
- SEACHOICE Friction Hinge 1-9/16" x 3", 316 SS, 2 Pack (34841)
- BELL Cell Phone Holder, Black/Silver (22152-8)
- BELL Speed Radar Mount, Universal (22-1-22000-8)
- BELL Mobile Mount Holder, Vent Caddy (22-1-22246-8)
- CROWN AUTOMOTIVE Cj Body Mounting Kit, #5462446K (5462446K)
- POWER UP! MagPal Windshield Mount (191-05830)
- MAG DADDY Magnet Mount, N45M Round, 26 lbs, 1" dia. (82004-10)
- MAG DADDY Male Threaded Magnet Mount 1/4"-20 (MAG4TM-10)
- Bell Automotive Interior Accessories