Shop All USB Hubs & Converters
Belkin
USB 2.0 4-Port Travel Hub, White
Mfr # BLKF4U021BT
Zoro # G301859397
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Belkin
- MFR # BLKF4U021BT
- Zoro # G301859397
- UPC # 745883670857
- Country of Origin China
- Category USB Hubs & Converters
Description
Add four Hi-Speed USB 2.0 ports to your computer for quick, easy access. Plug-and-play technology means no drivers are required. Design also includes built-in cable management. Data-transfer speeds are up to 480MB per second. The 4-Port Travel Hub is compatible with your PC, Mac or laptop/netbook/ultrabook - perfect for connecting a keyboard, mouse, thumb drive, charging cable or any other USB-enabled device.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY New 12V 35AH SLA Battery for Electric Mobility Candy Apple (ML35-12362)
- DURACELL Specialty Alkaline Battery, N, 1.5V, PK2 (MN9100B2PK)
- STEELSERIES SteelSeries 61502 Arctis 1 Wireless for Xbox Headset (61502)
- TRIPP LITE USB Cal, RJ45 Cisco serial Rollover, 6ft (U209-006-RJ45-X)
- BELKIN 4-Port Powered Desktop Hub, Black/Aluminum (BLKF4U020TT)
- BELKIN 3.0 USB-C to USB-A Adapter (B2B150-BLK)
- TRIPP LITE Hub, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600042A2C)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- TP-LINK USB 3.0 to Gigabit Adapter (UE306)
- MONOPRICE 4-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub (21970)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AG)
- Belkin USB Hubs & Converters