Shop All Power Strips
Belkin
Surge, 8 Outlet, 12 ft. Cord
Mfr # BE108230-12
Zoro # G4487869
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Color Dark Gray
- Cord Length 12 ft.
Product Information
- Brand Belkin
- MFR # BE108230-12
- Zoro # G4487869
- UPC # 722868594315
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 12 ft. |
Details
Item | Home/Office Surge Protector |
Number of Outlets | 8 |
Color | Dark Gray |
Description
Office Series SurgeMaster Surge Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA WALLPLATE SCREWS 5/16""IV (86400-PRT)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 7A, 600V AC, Non-Indicating (AJT7N)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- ILSCO Surecrimp Copper Compression Sleeve, PK3 (CT-6-EC)
- BELKIN Belkin Components BE10823012 12 ft. Cord Office Series Surge Master Surge Protector; 8 Outlets- 3390 Joules (BE10823012)
- BELKIN Surge Protector, 8 Outlets, 12ft Cord, Gray (BLKBE10823012)
- BELKIN 7 Outlet 7' Cord Surge, BE10700007CM (BE107000-07-CM)
- BELKIN 10 Outlet 885JLS Surge Master (F9D1000-15)
- BELKIN 12-Outlet Pivot-Plug Surge Protectors (BP112230-08)
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- MARUSON Maruson PDU-R1510 Basic 10 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15 Power Distribution Unit (PDU-R1510)
- Belkin Extension Cords & Power Strips