Shop All Control Parts
Belimo
Rotary Actuator, 2 and 3 Way Ball Valve
Mfr # TR24-3
Zoro # G0282077
original price:
$107.99
3% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1W
- Spring Return Non-Spring Return
- Motor Direction CW or CCW
- Width 2 1/2 in
- Voltage 24V AC
Product Information
- Brand Belimo
- MFR # TR24-3
- Zoro # G0282077
- Country of Origin United States
- Category Control Parts
Dimensions
Width | 2 1/2 in |
Height | 3 1/4 in |
Depth | 2 13/16 in |
Overall Height | 3 1/4 in |
Overall Depth | 2 13/16 in |
Overall Width | 2 1/2 in |
Stroke Length | Not Rated |
Electrical Lead Length | 3 ft |
Description
Electric Ball Valve Actuator, Auxiliary Contact Form Not Applicable, Compatible Series B200, B210, B220, B300, B310, Control Signal Floating Point, On/Off, Cycle Time 90 sec, Electrical Connection Type Cable, Electrical Lead Length 3 ft, NEMA Rating 1, Number of Auxiliary Switches 0, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 2 13/16 in, Overall Height 3 1/4 in, Overall Width 2 1/2 in, Power Consumption 1 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Solenoid Valve, Evaporator 10 (032F3298)
- WESTAFLEX Chimney Liner Kit, 6" Dia., 35 ft. L (9513)
- BUILDERS EDGE VENT EXHAUST WHT 7""X7.9"" (140037079117)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, DPST (T498B1512)
- BELIMO Non-Spring Return Control Valve Actuator (ARB24-SR)
- BELIMO Actuator, 24V (AMB24-3)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-SR)
- BELIMO Non-Spring Return Damper Actuator (NMB24-3)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFB24-SR)
- BELIMO Spring Return Damper Actuator, 120VAC (LF120)
- TRANE Wired Zone Sensor, 10K ohm with Dial (SEN1447)
- Belimo Control Parts