Shop All Fan Parts
Belimo
Return Proportional Actuator, NonSpring
Mfr # TR24-SR-T
Zoro # G2495109
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- For Use With Ball Valves
- Width 2 1/2 in
- Depth 2 13/16 in
- Height 3 1/4 in
Product Information
Dimensions
Width | 2 1/2 in |
Depth | 2 13/16 in |
Height | 3 1/4 in |
Overall Width | 2 1/2 in |
Overall Height | 3 1/4 in |
Overall Depth | 2 13/16 in |
Electrical Lead Length | 3 ft |
Stroke Length | Not Rated |
Description
Electric Ball Valve Actuator, Auxiliary Contact Form Not Applicable, Compatible Series B200, B210, B220, B300, B310, Control Signal Floating Point, Proportional, Cycle Time 90 sec, Electrical Connection Type Screw Terminals, Electrical Lead Length 3 ft, NEMA Rating 1, Number of Auxiliary Switches 0, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 2 13/16 in, Overall Height 3 1/4 in, Overall Width 2 1/2 in, Power Consumption 1 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Magnetic 5" x 12" Vent Covers, Pack/3 (MVCX512)
- MARKEL PRODUCTS 120VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-1812-1RA)
- BERKO MARLEY ENGINEERING PRODUCTS Auto Limit Switch, 300F Cu (4520-0011-000)
- NATIONAL GUARD Louver, Dk Bronze, 12x12 (L-700-RXDKB-12x12)
- BELIMO Actuator, Spring Return On/Off, 120V, No.22 (TFB120-S)
- BELIMO Actuator, Spring Return, 3/4in NPT, 2 Way (B217+LF24-MFT)
- BELIMO Valve Linkage (WAF-4)
- BELIMO Return Actuator, 24V, Non-Spring, 70in-lb. (NMB24-MFT)
- BELIMO Valve, 1/2in, 2 Way, Chrome Plated, 1.2 CV (B210B)
- BELIMO Actuator, Spring Return, 24V On/Off (TFRB24)
- RAYPAK Flame Sensor (006535F)
- Belimo Fan Parts