Shop All Control Parts
Belimo
Non-Spring Return Damper Actuator
Mfr # NMB24-3
Zoro # G0282095
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Direction CW or CCW
- Voltage 24V AC/DC
- Timing 95 sec
- Ambient Temp. Range -22 Degrees to 122 Degrees F
- Power Rating 2W
Product Information
- Brand Belimo
- MFR # NMB24-3
- Zoro # G0282095
- Country of Origin United States
- Category Control Parts
Dimensions
Width | 3 5/32 in |
Height | 6 7/8 in |
Depth | 2 27/64 in |
Overall Depth | 2 3/8 in |
Overall Width | 3 1/8 in |
Overall Height | 6 7/8 in |
For Shaft Diameter | 1 in |
Description
Actuator, Valve Application Damper, Signal Type Floating Point, On/Off, Rated Torque 90 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 95 sec, Shaft Type 1/2 in to 1-3/64 in Round or 13/32 in to 1-3/64 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Roof Flashing Sealant, Black, 1 Qt (25405)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-A)
- GERMGUARDIAN UV-C Replacement Bulb, 4" H Actual (LB4000)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351060050)
- BELIMO Rotary Actuator, 2 and 3 Way Ball Valve (TR24-3-T)
- BELIMO Non-Spring Return Damper Actuator (LRB24-3)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-S)
- BELIMO Non-Spring Rtrn Damper Actuator, 24VAC/DC (LMB24-3)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFB24)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-MFT)
- POWERS A-OP Transducer, Panel Mount (545-113)
- Belimo Control Parts