Shop All Control Parts
Belimo
Non-Spring Return Damper Actuator
Mfr # LMB24-SR
Zoro # G0282138
original price:
$186.99
4% off
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Stroke Deg. 0 to 95
- Power Rating 1.5W
- Motor Direction CW or CCW
- Includes Mounting Hardware
Product Information
- Brand Belimo
- MFR # LMB24-SR
- Zoro # G0282138
- Country of Origin United States
- Category Control Parts
Dimensions
Depth | 2 11/32 in |
Width | 2 19/32 in |
Height | 6 9/16 in |
Overall Depth | 2 3/8 in |
Overall Width | 2 5/8 in |
Overall Height | 6 5/8 in |
For Shaft Diameter | 1 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 45 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 95 sec, Shaft Type 1/4 in to 5/8 in Round or 5/16 in to 3/4 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X18X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14181.8 4PK)
- TEMPCO Screw Plug Immersion Heater (TSP01411)
- BEVERAGE-AIR Door Gasket, 19-1/2" x 30-1/4" (703-678C)
- THE BRUSH MAN Double Fork Silicone Roller, 4” X -2”, Threaded Foam Hdl, 3PK (SEAM-4R-TSF)
- BELIMO Non-Spring Return Damper Actuator (NMB24-SR)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-3)
- BELIMO Non-Spring Return Damper Actuator (AMB24-SR)
- BELIMO Non-Spring Return Damper Actuator (LMB24-3-T)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (NFB24-SR)
- BELIMO Fire and Smoke Damper Actuator, 120VAC (FSLF120)
- FENWAL Control Board, 24V (35-655700-003)
- Belimo Control Parts