Shop All Actuators and Damper Motors
Belimo
Fire & Smoke Actuator, Damper, 180 in-lb
Mfr # FSAF24A
Zoro # G1954411
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Spring Return
- Signal Type On/Off
- Power Consumption 32 VA
- Power Rating 5W
- Input Voltage 24V AC/DC
Product Information
- Brand Belimo
- MFR # FSAF24A
- Zoro # G1954411
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Overall Width | 3 7/8 in |
Overall Height | 10 1/4 in |
Overall Depth | 3 1/2 in |
Description
Fire and Smoke Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 180 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 25 sec, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEAIR Fin Comb Kit (SR-0300)
- MCDONNELL & MILLER Level Control, Snap Switch (150S-MD)
- TEMPCO Screw Plug Immersion Heater, 23-3/8 In. L (TSP02209)
- AAF FLANDERS 15x20x1 FBG Furn Filter (10055.01152)
- BELIMO Lf120-S Us Spr.Rtn.Act 120V 35 (LF120-S)
- BELIMO Lf24-Sr Us Spr.Rtn.Act 24V (LF24-SR)
- BELIMO Tfb24-3 Spring Return, 22 In-Lb (TFB24-3)
- BELIMO 24V Mod S/R Act w/FlgGlbLinkag (FGVL+AVKB24-MFT)
- BELIMO Actuator24V 22"lb Onoffflt Sr Act (TFRB24-3)
- BELIMO Fire/Smoke Actuator 120V (FSTF120)
- BELIMO Lrb24-3 24V On/Off Floating Non (LRB24-3)
- Belimo Actuators and Damper Motors