Shop All Control Parts
Belimo
Actuator, 24V
Mfr # AMB24-3
Zoro # G0042220
original price:
$260.99
5% off
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Ambient Temp. Range -22 Degrees to 122 Degrees F
- Torque 180 in-lb
- Power Rating 2.5W
- Height 7 15/32 in
Product Information
- Brand Belimo
- MFR # AMB24-3
- Zoro # G0042220
- Country of Origin United States
- Category Control Parts
Dimensions
Height | 7 15/32 in |
Width | 3 29/64 in |
Depth | 2 31/64 in |
Overall Height | 7 1/2 in |
Overall Depth | 2 1/2 in |
For Shaft Diameter | 1 in |
Overall Width | 3 1/2 in |
Description
Actuator, Valve Application Damper, Signal Type Floating Point, On/Off, Rated Torque 180 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 95 sec, Shaft Type 1/2 in to 1-3/64 in Round or 13/32 in to 1-3/64 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAC 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (WC20)
- BELIMO Actuator24V 22"lb Onoffflt Sr Act (TFRB24-3)
- AIR HANDLER 16" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U621)
- FENWAL Control Board (35-755900-009)
- BELIMO Fire and Smoke Damper Actuator, 120VAC (FSNF120)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-S)
- BELIMO Non-Spring Return Damper Actuator (AMB24-SR)
- BELIMO Non-Spring Return Damper Actuator (LRB24-3)
- BELIMO Non-Spring Return Damper Actuator (LRB24-SR)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-MFT)
- ERIE Normally Open Actuator, 24V (AH23A020)
- Belimo Control Parts