Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS1000x00 KIT
Zoro # G909799514
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/8 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Maximum Operating Angle 45 Degrees
- Length through Bore 1 3/16 in
- Bore Type Solid
Product Information
- Brand Belden
- MFR # UJ-SS1000x00 KIT
- Zoro # G909799514
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 3/8 in |
Length through Bore | 1 3/16 in |
Joint Diameter | 1 in |
Yoke Length | 1 11/16 in |
Coupling Size | 1000 |
Maximum Bore Diameter | 5/8 in |
Outside Diameter | 1 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Maximum Operating Angle | 45 Degrees |
Bore Type | Solid |
Number of Joints | Single |
Included Screws | None |
Break Torque | 1,575 in-lb |
Maximum Torque | 315 in-lb |
Booted | No |
U-Joint Material | Stainless Steel |
Maximum Speed | 1,000 RPM |
Joint Type | Pin & Block |
System of Measurement | Inch |
Description
Universal Joint, Coupling Size 1000, Overall Length 3 3/8 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 315 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, RPM 177, 90 VDC (5LAF3)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-16A)
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 (761)
- SKF Single Row Ball Brgs, #RLS11 (RLS11)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x1000K)
- DANA U-JOINT KIT (PREMIUM SPL 1330) GREASEABLE (5-1330-1X)
- Belden Universal Joints