Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-HD625x00 KIT
Zoro # G609799548
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/4 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Maximum Speed 1,000 RPM
- Maximum Operating Angle 45 Degrees
- Bore Type Solid
Product Information
- Brand Belden
- MFR # UJ-HD625x00 KIT
- Zoro # G609799548
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 2 1/4 in |
Outside Diameter | 5/8 in |
Maximum Bore Diameter | 3/8 in |
Length through Bore | 13/16 in |
Joint Diameter | 5/8 in |
Yoke Length | 1 1/8 in |
Coupling Size | 625 |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Maximum Speed | 1,000 RPM |
Maximum Operating Angle | 45 Degrees |
Bore Type | Solid |
Number of Joints | Single |
Joint Type | Pin & Block |
Maximum Torque | 135 in-lb |
Break Torque | 675 in-lb |
Included Screws | None |
U-Joint Material | Steel |
System of Measurement | Inch |
Booted | No |
Description
Universal Joint, Coupling Size 625, Overall Length 2 1/4 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 1/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 5/8 in, Maximum Torque 135 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 5/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 13/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, BP76 (BP76)
- SOLBERG Liquid Separator, 4In FNPT Inlet/Outlet (STS-400C)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- MARS Rnd Run Capacitor, 30Mfd, 370V, Ms12717 (12717)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1000x00 KIT)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- Belden Couplings, Collars, & Adapters