Shop All Universal Joints
Belden
Universal Joint, 1000 RPM, Steel
Mfr # UJ-HD2000x00 KIT
Zoro # G909799507
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
- Outside Diameter 2 in
- Bore Type Solid
- Maximum Bore Diameter 1 3/16 in
Product Information
- Brand Belden
- MFR # UJ-HD2000x00 KIT
- Zoro # G909799507
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 1/2 in |
Outside Diameter | 2 in |
Maximum Bore Diameter | 1 3/16 in |
Length through Bore | 1 11/16 in |
Yoke Length | 2 3/4 in |
Coupling Size | 2000 |
Joint Diameter | 2 in |
Details
Item | Universal Joint |
Standards | AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant |
Bore Type | Solid |
Joint Type | Pin & Block |
Maximum Torque | 4,300 in-lb |
Included Screws | None |
Maximum Operating Angle | 45 Degrees |
Maximum Speed | 1,000 RPM |
Booted | No |
Number of Joints | Single |
Break Torque | 21,500 in-lb |
U-Joint Material | Steel |
System of Measurement | Inch |
Description
Universal Joint, Coupling Size 2000, Overall Length 5 1/2 in, Maximum Bore Diameter 1 3/16 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 2 in, Maximum Torque 4,300 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 11/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3 In, Aluminum (2C-300-A)
- HHIP CCMT-21.51-HM Coated Carbide Insert (6003-5021)
- MARATHON MOTORS Air Compressor Motor, 1-1/2 hp, 1725 RPM (056C17D5308)
- 3M Front Endplate 30326, 1 bag/pk (30326)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x1000K)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- Belden Universal Joints