Shop All Communication Cables
Belden
RG6 18 SOL BC FPE DUOFOIL+95%, TNC BRD SHD PVC JKT CMR, 1000FT
Mfr # 1694A 0061000
Zoro # G3178753
product price: $1,094.99
/ea
Sold in multiples of 25 for $27,374.75
Free Shipping & Returns
$27,374.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 1000 ft
- Impedance 75 Ohm Nominal Impedance
- Insulation Material Polyolefin (PO, PE, PP)
- Color Blue, Light
Product Information
- Brand Belden
- MFR # 1694A 0061000
- Zoro # G3178753
- UPC # 612825358220
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 18 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125G)
- SMC 14.5 To 145Psi 12-24V-Dc Pressure Switch (ISE40A-01-T-P)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 80A, 3 Pole, 480V AC (ED43B080)
- TECHFLEX Sleeving, 1.000 In., 50 ft. L, Red (FIN1.00RD50)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Plenum, 14/2, 1000 Ft. (E3522S.41.03)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- Belden Communication Cables