Shop All Communication Cables
Belden
Multi-Conductor, 22 AWG, Red, 0.119 in.
Mfr # 88761 0021000
Zoro # G3724239
product price: $3,514.99
/ea
Free Shipping & Returns
$3,514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Plenum
- Shielded Shielded
- Number of Conductors 2
- Total Number of Conductors - Data Cable 2 (1 Pair)
- Conductor Size - Data Cable 22 AWG
Product Information
- Brand Belden
- MFR # 88761 0021000
- Zoro # G3724239
- UPC # 612825217350
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 22 AWG |
Length | 1000 ft. |
Nominal Outside Dia. | 0.119 in |
Spool Length | 1,000 ft |
Conductor Size | 22 AWG |
Bend Radius | 1 1/4 in |
Cable Length | 1,000 ft |
Outside Diameter | 0.1 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 30, Conductor Gauge 22 AWG, Insulation Material FEP, Jacket Color Red, Jacket Material FEP, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Instrumentation Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMP, Number of Pairs 1, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 200A, 250V AC, Indicating (TR200RID)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ.800)
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-WH)
- WHITE-RODGERS Contactor (124-906)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- Belden Communication Cables