Shop All Communication Cables
Belden
Multi-Conductor, 20 AWG, Silver, 0.204 in.
Mfr # 8762 0601000
Zoro # G3724467
product price: $1,414.99
/ea
Free Shipping & Returns
$1,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 2
- Shielded Shielded
- Total Number of Conductors - Data Cable 2 (1 Pair)
- Conductor Size - Data Cable 20 AWG
Product Information
- Brand Belden
- MFR # 8762 0601000
- Zoro # G3724467
- UPC # 612825215370
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 20 AWG |
Length | 1000 ft. |
Nominal Outside Dia. | 0.204 in |
Spool Length | 1,000 ft |
Conductor Size | 20 AWG |
Cable Length | 1,000 ft |
Bend Radius | 2 in |
Outside Diameter | 0.2 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 28, Conductor Gauge 20 AWG, Insulation Material PE, Jacket Color Chrome, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Audio Systems, Instrumentation Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Cable Tray L Wall Bracket, 12", Zinc (CT0025-12-03)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 400A, 600V AC, Non-Indicating (JTD400)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011332 (074011332)
- FESTO Mounting Kit SMBR-8-12 (SMBR-8-12)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- Belden Communication Cables