Shop All Communication Cables
Belden
Multi-Conductor, 16 AWG, Silver, 0.313 in.
Mfr # 8719 0601000
Zoro # G3724500
product price: $2,604.99
/ea
Free Shipping & Returns
$2,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Shielded Shielded
- Number of Conductors 2
- Total Number of Conductors - Data Cable 2 (1 Pair)
- Length 1000 ft.
Product Information
- Brand Belden
- MFR # 8719 0601000
- Zoro # G3724500
- UPC # 612825214250
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 16 AWG |
Nominal Outside Dia. | 0.313 in |
Spool Length | 1,000 ft |
Conductor Size | 16 AWG |
Cable Length | 1,000 ft |
Bend Radius | 3 1/8 in |
Outside Diameter | 0.3 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 29, Conductor Gauge 16 AWG, Insulation Material PE, Jacket Color Chrome, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Broadcast Systems, Control Systems, Audio Systems, Instrumentation Systems, Maximum Voltage Rating 600 V, NEC Article and Type 725, 800, CL2, CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Dual Tech Ivory (ONW-D-1001-MV-N-V)
- RACO Hub, 1-7/8" L, 1-1/4" Conduit Zinc (1705)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 3 ft. (103B0030AP)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- Belden Communication Cables