Shop All Enclosure Covers & Accessories
Belden
ANGLED 48-PORT KEYCONNECT, PATCH PANEL UNLOADED, 2U BLACK
Mfr # AX104601
Zoro # G0785715
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 88.9 mm
- Width 482.6 mm
- Length 189.230 mm
- Color Black
- Environmental Space Indoor
Product Information
- Brand Belden
- MFR # AX104601
- Zoro # G0785715
- UPC # 611589066976
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 88.9 mm |
Width | 482.6 mm |
Length | 189.230 mm |
Details
Item | Patch Panel |
Color | Black |
Environmental Space | Indoor |
Safety Listing | ACA, Bi-national Standard Listed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Pre-Galvanzd Steel (FS-200SS PG 48.00)
- TRIPP LITE Protect It Surge Protector, 4 Side-Mount Outlet, Direct Plug-In, 720J (TLP4BK)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHE6)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Antique Brass Finish (SWP4752U5)
- HUBBELL 1/2In Gray Closure Plug (5269-5)
- STEEL CITY Floor Plate Plug, P64 Floor Plate Covers, Brass (691-SC)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- SIGMA ELECTRIC Cover Flat Plstc 1G Gray (14140)
- Belden Enclosure Covers & Accessories