Shop All Enclosure Covers & Accessories
Belden
24-PORT FLEX PANEL UNLOADED, FOR GIGAFLEX & EZ-MDVO MODULES
Mfr # AX101456
Zoro # G2782632
product price: $52.35
/ea
Sold in multiples of 25 for $1,308.75
$1,308.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Operating Temperature Range -10°C To +60°C
- Suitable Applications Compatible with a variety of modules that are suitable for use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200.
- Suitability - Indoor Yes
- Front Connection Flush
Product Information
- Brand Belden
- MFR # AX101456
- Zoro # G2782632
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Flex Panel |
Color | Black |
Operating Temperature Range | -10°C To +60°C |
Suitable Applications | Compatible with a variety of modules that are suitable for use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200. |
Suitability - Indoor | Yes |
Front Connection | Flush |
Safety Listing | ACA, Bi-national Standard Listed |
Installation Temperature Range | -10°C To +60°C |
Footprint/Type | MDVO-Style |
Termination Area | Rear |
Max. Capacity | 24 connectors |
Rack Units | 1 |
Wiring | A/B Universal |
Number of Ports | 24 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55A)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Toggle (4803BW)
- HUBBELL Angle Adapter And Back Box, 30 Amp (AB203055)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 100A, 600V AC, Non-Indicating (LSRK100)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, Hubbell SystemOne Fire Rated Poke Throughs 2EMT6, 2EMT7, and 2EMT8, Aluminum (S1SPFFBL)
- PLUMB PAK FLOOR/CEILING PLATE3/4"" (PP811-35)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Tile Furniture Feed Cover/Flange, Black Powder Paint Finish (S1SPFFTBL)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- HUBBELL 1/2In Gray Closure Plug (5269-5)
- ZAMP SOLAR Zamp Solar Z6F-ZSHE15FTN 15 ft. Panel Extension Cable (Z6F-ZSHE15FTN)
- Belden Enclosure Covers & Accessories