Shop All Enclosure Covers & Accessories
Belden
1.8 in H x 2.6" W x 1.2 in D
Mfr # AX104133
Zoro # G1188032
product price: $8.59
/ea
Sold in multiples of 15 for $128.85
$128.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.2 in
- Height 1.8 in
- Width 2.6"
- Color Almond
- Cover Type LIFT-OFF
Product Information
- Brand Belden
- MFR # AX104133
- Zoro # G1188032
- UPC # 611589006149
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Depth | 1.2 in |
Height | 1.8 in |
Width | 2.6" |
Details
Color | Almond |
Cover Type | LIFT-OFF |
Weight | .030 kg |
Compatibility | Belden IBDN Systems: 10GX, 4800, 3600, 2400, 1200 |
Device Supported | Door Panel, Faceplate |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88WP)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 4pin (E57G-12SPN2-Q)
- EATON Cover, 225A, 120/240V (CHPX6LF)
- SECO-LARM Mullion-Style Outdoor Stand-Alone Keypad. Weatherproof (IP65). Backlit keys, 1,010 user c (SLM-SK-2323-SDQ)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- HAMMOND 3R/4 Splitter Trough 600A 4 Wire, Steel/Gray (CN4ST6604)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- Belden Enclosure Covers & Accessories