Shop All Electrical Wire & Cable
Belden
18-3C STR TNC PE FOIL SHD, PVC JKT CHR CMG, ROHS, 1000FT
Mfr # 8770 060500
Zoro # G1151745
product price: $1,197.99
/ea
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 3
- Length 500 ft
- Shielding Foil, Copper Tape
- Jacket Color Chrome
Product Information
- Brand Belden
- MFR # 8770 060500
- Zoro # G1151745
- UPC # 612825215653
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 500 ft |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556)
- HONDA Gasket Air Cleaner (16269-ZA0-800)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20301)
- ZORO SELECT 12 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3646)
- ANCOR Purple 14 AWG Tinned Copper Wire - 18' (184703)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 50 ft. BK (01310)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-5010)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 40 AWG, 4 oz, 8304' Length, 0.0034" Diameter, Natural (40SNSP.25)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68582601)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0130" Dia, UL1007, 300 Volts (28UL1007SLDKIT10COLOR)
- Belden Electrical Wire & Cable