Shop All Communication Cables
Belden
14-3C + GRND TYPE TC STR TNC, XLP/PVC FOIL/85% TC BRAID, 1000FT
Mfr # 29501 0105000
Zoro # G2847958
product price: $3,671.99
/ea
Sold in multiples of 25 for $91,799.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$91,799.75
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 5000 ft
- Color Black
- Insulation Material PVC
- Conductor Material Tinned Copper
Product Information
- Brand Belden
- MFR # 29501 0105000
- Zoro # G2847958
- UPC # 612825136675
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 5000 ft |
AWG Size | 14 |
Conductor Size/Gauge | 14 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angled Receptacle, Black, Double Set Screw (HBLFRABK)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA11)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Black (DR20BLK)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- Belden Communication Cables