Shop All Rotary Screw Air Compressors
Belaire
BelAire 20 HP 132 Gallon 125 PSI Screw Compressor w/Dryer, 62.7 CFM @ MAX/125 PSI, 208-230/460V 3Ph, 63 dBA
Mfr # BRM20 TMD-3
Zoro # G4997207
product price: $14,285.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,285.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 25.0
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 100
Product Information
- Brand Belaire
- MFR # BRM20 TMD-3
- Zoro # G4997207
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Depth | 32 in |
Overall Height | 48 in |
Overall Length | 66 in |
Details
Air Dryer Included | Yes |
HP - Air Compressor | 25.0 |
Phase - Electrical | 3 |
Input Voltage - Air Compressor | 208 to 230V AC |
Free Air CFM @ Max. Pressure - Air Compressor | 100 |
(F)NPT Outlet | 1 in |
Max. Pressure - Air Compressor | 132 psi |
Tank Style - Air Compressor | Horizontal |
ASME Tank | Yes |
Refrigerant | R-404a |
dBA @ 3 Feet | 72 |
Duty | Continuous |
Ambient Temp. Range | 33 to 104 Degrees F |
Motor RPM | 4355 |
Full Load Amps | 70/62/31 |
Item | Air Compressor |
Max. Pressure | 132 PSI |
Voltage | 460V AC |
HP | 25 |
Phase | 3-Phase |
Description
Air Compressor,Dryer,25 HP,120 gal., Air Dryer Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Assembly (VE2LY96MAG)
- DYKEM Opaque Staining Color, 8 oz, Orange (81413)
- BESSEY Raising Block, Bearing Max OD 32 In, Pk2 (BCRB)
- SPEEDAIRE Cylinder Repair Kit, Dayton 3 1/4 In Bore (2ZB76)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TMD-1)
- BELAIRE BelAire 10 HP 132 Gallon 150 PSI Screw Compressor w/Dryer, 33 CFM @ MAX/150 PSI, 208-230/460V 3Ph, 66 dBA (BR10 TMD-3)
- BELAIRE BelAire 20 HP 132 Gallon 125 PSI Screw Compressor, 62.7 CFM @ MAX/125 PSI, 208-230/460V 3Ph, 63 dBA (BRM20 TM-3)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TM-1)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- Belaire Air Compressors