Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Vrtical, 5HP, 80gal, 1-Phase
Mfr # 318V
Zoro # G4998205
product price: $2,703.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,703.00
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1-Phase
- HP 5
- Voltage 208-230V
- Tank Type Horizontal
Product Information
- Brand Belaire
- MFR # 318V
- Zoro # G4998205
- UPC # 840534010553
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 77" |
Overall Length | 39" |
Size | 80 Gallon |
Details
Phase | 1-Phase |
HP | 5 |
Voltage | 208-230V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Air |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Tank Style - Air Compressor | Vertical |
Description
Air Compressor,Vrtical,5HP,80gal,1-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E607)
- TITAN PRO Motor Dual Run Cap, 20/15 MFD, 370-440V (TRCFD2015)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 62mm W x 1200mm L - 8MGT-1200-62 (620G8M1200)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71631634M)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Includes: Magnetic Starter (6312HE4)
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 460V (338V4)
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 2-Stage (318H)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 3-Phase (QP338VE)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3082-60)
- Belaire Air Compressors