Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, 7.5 HP, 80 gal., 3-Phase, Overall Height: 77"
Mfr # 338VLE4
Zoro # G4997995
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,581.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3-Phase
- HP 7.5
- Voltage 460V
- Tank Type Horizontal
Product Information
- Brand Belaire
- MFR # 338VLE4
- Zoro # G4997995
- UPC # 840534011055
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 77" |
Overall Length | 39" |
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 7.5 |
Voltage | 460V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Air |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Description
Air Compressor,7.5 HP,80 gal.,3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, 304 SS (1 GKS-304-36)
- DODGE Eccentric Collar Ball Bearings, SXR 4-Bolt Flange Bearings, F4B-SXR-103 (131111 F4B-SXR-103)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1" (WE5H1)
- ZORO SELECT 4" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU62)
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 3-Phase (338V)
- BELAIRE Air Compressor, Horizontal, 5 HP, 80 gal. (338HE4)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 230V (318VN)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 3-Phase (QP338VE)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74" (6312V)
- BELAIRE Air Compressor, 15 HP, 120 gal., 1-Phase (4112DL)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-230/3)
- Belaire Stationary Electric Air Compressors