Shop All Lab Tubing
Bel-Art
Straight Tubing Connectors, 1/8", 12/pk, 12PK
Mfr # F19503
Zoro # G104986092
product price: $75.29
/pk 12, $6.27/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bel-Art
- MFR # F19503
- Zoro # G104986092
- Country of Origin United States
- Category Lab Tubing
Description
These straight fittings ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.). Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases. They are FDA-grade for direct contact with food, drugs, and cosmetics. Autoclavable.
Tubing Inner Diameter (mm): 3.2 Tubing Inner Diameter (Inches): 1/8 Dimensions (mm - L x W): 17.5 x 5.6 Dimensions (Inches - L x W) 11/16 x 1/4Shipping Weight: 2.2 lbs
Shipping Dimensions: 4.00 x 5.50 x 0.38
Research or further manufacturing use only, not for food or drug use.
Tubing Inner Diameter (mm): 3.2 Tubing Inner Diameter (Inches): 1/8 Dimensions (mm - L x W): 17.5 x 5.6 Dimensions (Inches - L x W) 11/16 x 1/4Shipping Weight: 2.2 lbs
Shipping Dimensions: 4.00 x 5.50 x 0.38
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- ZORO SELECT Vial with Cap, 54mL, PK10 (VIAL-15C-10)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- BRANSON Spanner Wrench (201-118-024)
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- BEL-ART Straight Tubing Connectors, 3/16", 12/pk, 12PK (F19507)
- PROFESSIONAL PLASTICS Pharmed Pbt Tube - AY242053, 0.750 ID X 1.00 OD X 25 FT [Each] (TTYPHAR.750X1.000X25FT)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- AFS Super Drain Tube 3/8" (640400)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #33 X 12 Inch (100 Pcs) [Package] (TPI-33X12.000-100PCS)
- Bel-Art Lab Utensils