Shop All Bottles & Jars
Bel-Art
Safety Vented Wash Bottle, Methanol, 16oz, 3/PK
Mfr # 248676
Zoro # G504968643
product price: $55.65
/pk 3, $18.55/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 8.5 in
- Length 5 in
Product Information
- Brand Bel-Art
- MFR # 248676
- Zoro # G504968643
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 7 in |
Width | 8.5 in |
Length | 5 in |
Description
Wash Bottles feature patented venting assembly that prevents vapor pressure build-up of solvent within the wash bottle. Eliminates solvent drips from the spout due to internal evaporation. Wash Bottles are labelled with most commonly used solvent names. Bottles are low-density polyethylene, closures and venting assembly are polypropylene.
Valve eliminates drips Allows dispensing of wash bottle in an upright or inverted position Wide mouth 53mm (2 inch) bottle for easy refilling Polypropylene closure Translucent, LDPE solvent resistant Sodium Hypochlorite is white LDPE for light protection between 230 and 450mmShipping Weight: 1 lbs
Shipping Dimensions: 8.50 x 7.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Valve eliminates drips Allows dispensing of wash bottle in an upright or inverted position Wide mouth 53mm (2 inch) bottle for easy refilling Polypropylene closure Translucent, LDPE solvent resistant Sodium Hypochlorite is white LDPE for light protection between 230 and 450mmShipping Weight: 1 lbs
Shipping Dimensions: 8.50 x 7.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Laser Diffraction Kit (LDFKIT)
- SYNTHWARE Heavy Wall Beaker, Low Form, Dual Graduation, 500mL, PK 10 (B220500)
- PATRICK PRODUCTS Jug, 1 gal., Round, PE, w/38/400 Cap (66224)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- BEL-ART Desiccant Replacement Beads, 26g Bottle (F42074-0020)
- BEL-ART Bel-Art LDPE Wash Bottles 118160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK (118160008)
- BEL-ART Safety Wash Bottles, LYOB, 4/PK (249156)
- BEL-ART Bel-Art Polypropylene Trigger Sprayers with 53mm Adapter 116200050, 2/PK (116200050)
- BEL-ART Safety Vented Wash Bottle, Unlabelled, 16oz, 3/PK (248677)
- BEL-ART Bel-Art Scienceware Screw-On Economy Dip (F36786-0016)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- Bel-Art Bottles & Jars