Shop All Test Tube Racks & Holders
Bel-Art
Poxygrid Wire Test Tube Rack, 20 - 24mm
Mfr # F18767-0001
Zoro # G4890935
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bel-Art
- MFR # F18767-0001
- Zoro # G4890935
- Country of Origin United States
- Category Test Tube Racks & Holders
Details
Item | Poxygrid Wire Test Tube Rack,20 - 24mm |
Description
Poxygrid Wire Test Tube Rack,20 - 24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON EC Sensor Head 2m (35660-90)
- GLOBE SCIENTIFIC Blood Cell Counting Vial, 20mL, PK1000 (107047)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 12000mL (32V120)
- DIGI-SENSE Thermocouple Mounting Panel, Vertical, S (18527-42)
- BEL-ART Poxygrid Wire Rack for 250 mL centrifuge (F19856-0250)
- ZORO SELECT TEST TUBE RACK BLUE UNITED SCIENTIFIC (TTHP01)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 15 mL, PK2 (HS24318)
- HEATHROW SCIENTIFIC Test Tube Rack, Polypropylene, White (HS120113)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071R)
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 24 p (TTWE03)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack, Reversible, PK5 (456350AST)
- Bel-Art Test Tube Racks & Holders