Shop All Stir Bars & Rods
Bel-Art
Octagon Magnetic Stirring Bar, 1 1/2x5/16
Mfr # F37110-0112
Zoro # G205299176
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bel-Art
- MFR # F37110-0112
- Zoro # G205299176
- Country of Origin United States
- Category Stir Bars & Rods
Description
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape. Alnico magnet is encapsulated in FDA Grade, USP Class VI Teflon PTFE low friction coating; durable and inert. The interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars. Pivot ring aids in reducing friction and chattering . Stirring bars are autoclavable.
Dimensions: 1 1/2 x 5/16 Inches (38.1 x 8mm)Shipping Weight: 2.2 lbs
Shipping Dimensions: 3.00 x 4.50 x 0.50
Research or further manufacturing use only, not for food or drug use.
Dimensions: 1 1/2 x 5/16 Inches (38.1 x 8mm)Shipping Weight: 2.2 lbs
Shipping Dimensions: 3.00 x 4.50 x 0.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- SCOTTS GROWING MEDIA 40LB Top Soil (71140180)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- NORPRO Funnels Plastic, 3PK (243-)
- BEL-ART PTFE Polygon Magnetic Stirring Bar 10x6 (F37120-0010)
- BEL-ART Round Stir Bars, L x Dia." mm 7/8 (F37101-7814)
- BEL-ART Rare Earth Cobalt Spinbar, 1/2 x 3/8 (155420)
- BEL-ART Bel-Art Pyrex Magnetic Stirring Bar: Glass Encapsulated, 22 x 6.4mm (F37101-7814)
- UNITED SCIENTIFIC Glass Stirring Rod, 12" Long, 10Mm, PK 12 (GSR012)
- CHEMGLASS Stirring Bar, 5 x 2mm (CG-2003-12)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU7)
- Bel-Art Stir Bars & Rods