Shop All Thermometers
Bel-Art
H-B DURAC Bluetooth Stainless Steel Stem Thermometer, -50/300C -58/572F
Mfr # 609100000
Zoro # G308469858
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bel-Art
- MFR # 609100000
- Zoro # G308469858
- Country of Origin China
- Category Thermometers
Description
Remotely monitor temperature by broadcasting readings to any apple or android smartphone or device with bluetooth 4.0 or better utilizing the free thermsmart app. monitor critical environments without a physical connection; maximum signal distance is approximately 40 meters alarm sounds to alert user if temperature falls outside of the set parameters includes countdown timer function alarm and timer settings savable for reuse lcd screen for on-unit monitoring app can trigger indicator light for unit identification indicators include active alarm state and low battery verification model provides accurate temperature reading without sample contamination by using a glass bead filled bottle included which mimics the sample includes certificate of compliance indicating accuracy for 4 temperature points and multi-language english, french, german, italian, portuguese and spanish instructions individually serialized, ce marked and rohs compliant batteries included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402K)
- ASHCROFT Pressure Gauge (M-15DDG-01B-60S30-XZG)
- SPECTROLINE Fluorescent Leak Detection Dye, Sealant (SPE-EZDS-CS)
- PCE INSTRUMENTS Data-Logging Decibel Meter, Measuring range: SPL: Auto 30 to 130 dB (PCE-NDL 10)
- BEL-ART H-B DURAC Calibrated Dual Zone Electronic Thermometer with Waterproof Sensors, -40/70C External (602090300)
- BEL-ART Calibrated Electronic, Meter, Water (B60900-2700)
- BEL-ART H-B® B60900-1600 DURAC® Calibrated Electronic Stainless Steel Stem Thermometer (B60900-1600)
- BEL-ART H-B DURAC Calibrated Electronic Thermometer with SS Probe, -50/200C -58/392F, 63 x 97mm (609000400)
- BEL-ART H-B FRIO-Temp Ultra Low Freezer Verification Thermometer, -90 to 25C (610040000)
- ASHCROFT Duratemp Dial 40180F Other Thermometer (C-600A-03-C15-B01-A1-L01-DT)
- WEKSLER 5In 1/2In 12In 0-200F Npt Bimetal Thermometer (AF12)
- Bel-Art Thermometers