Shop All Lab Equipment Parts
Bel-Art
Bel-Art Long-Handled Dipper: 16oz, 6ft Handle, Plastic
Mfr # F36781-0016
Zoro # G7722287
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Bel-Art Long-Handled Dipper: 16oz, 6ft H
Product Information
- Brand Bel-Art
- MFR # F36781-0016
- Zoro # G7722287
- UPC # 191634064923
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | Bel-Art Long-Handled Dipper: 16oz, 6ft H |
Product Type | Bel-Art Long-Handled Dipper: 16oz, 6ft H |
Description
Bel-Art Long-Handled Dipper: 16oz, 6ft H, Product Type Bel-Art Long-Handled Dipper: 16oz, 6ft H
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- MIDWEST FASTENER 1" x 1-5/16" x 1-3/4" Cork Thermos Bottle Stoppers 3PK (64464)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 150mm L, PK400 (137018)
- BEL-ART Bel-Art Spinbar Giant Teflon Magnetic Stir Bar:108x27mm, w/o Pivot Ring (F37118-0004)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- BEL-ART Scienceware Sterileware Sampling S, PK 50 (H36930-0050)
- BEL-ART Bel-Art Safety Waste 20L (5 Gallon) Jug: PE, Funnel Top, 45mm Closure (H11919-0000)
- BEL-ART Bel-Art PP Biohazard Disposal Can w/ Lift-up Cover for 19"Wx23"H Bags (F13197-0000)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Methanol Wash Bottle: 500ml, 4/PK (F12416-0011)
- UNITED SCIENTIFIC Glass Block With Two Frosted Sides, 114M (RGF114)
- Bel-Art Lab Equipment Parts