Shop All Rubber Boots
Bekina
StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 13
Mfr # XAN3P/9180AP531-13
Zoro # G7364586
product price: $99.79
/pr
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bekina
- MFR # XAN3P/9180AP531-13
- Zoro # G7364586
- Country of Origin Belgium
- Category Rubber Boots
Description
Polyurethane Knee boots are the ideal combination of durability and comfort. Steel Toecap. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SDX2WC-06-XXL)
- MSA SAFETY Calibration Gas, 100L, Oxygen (479857)
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, S, PK12 (9507S)
- GVS-RPB SAR Breathing (04-833)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 13 (XAN3P/2080AZ532-13)
- BEKINA Knee Boots, 9, D, Pull On, Plain, PR (X210GB-9)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 5 (XAN3P/2080AZ532-05)
- BEKINA Size 8 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 8, Blue (XAN3P/5353AZ532-08)
- BEKINA Size 12 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 12, Blue (XAN3P/5353AZ532-12)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 12 (XAN3P/2080AZ532-12)
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-8)
- Bekina Foot Protection