Shop All Composite Toe Boots and Shoes
Bekina
StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, Sz 8
Mfr # XAN9E/9180AP506-08
Zoro # G7367246
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bekina
- MFR # XAN9E/9180AP506-08
- Zoro # G7367246
- Country of Origin Belgium
- Category Composite Toe Boots and Shoes
Description
Polyurethane Knee boots are the ideal combination of durability and comfort. Metal-Free Toecap. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 15 Men's Steel Rubber Boot, Blue (445L37)
- BERNE Coverall, Standard, Unlined, 3XLT/58T (C250)
- BRADY Number Tag, Brass, HVAC 051-075, PK25 (87142)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, XL (O41008)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 11 (XAN9P/8080AP536-11)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 10 (XAC9P/9180AP533-10)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 9 (XAN9P/8080AP536-09)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 11 (XAS9P/5562YP533-11)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 9 (XAC9P/9180AP533-09)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 6 (XAN9P/8080AP536-06)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- Bekina Composite Toe Boots and Shoes