Shop All Rubber Boots
Bekina
Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 6
Mfr # PAN3P/9180AP531-06
Zoro # G7367054
product price: $82.99
/pr
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bekina
- MFR # PAN3P/9180AP531-06
- Zoro # G7367054
- Country of Origin Belgium
- Category Rubber Boots
Description
Polyurethane Knee boots are the ideal combination of durability and comfort. Steel Toecap. 100% waterproof, high quality, chemical-resistant polyurethane gives these boots exceptional durability. Up to 30% lighter than most PVC and rubber knee boots, yet will last up to three times longer. Cleated, multi-purpose outsole provides excellent slip resistance. Seemless construction is 100% liquid proof. Resistant to fats and oils, fuels, bleach, industrial salts, manure, mild acids, and alkalis. Self-insulating keeps feet warmer in cold and cooler in heat. Meets ASTM F2413-18.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Green w/Black (NRB-GREEN)
- ULTRATECH Inlet Guard, 48 In. L, 36 In. W, 18 In. H (9397)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (44-3455)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (92724L)
- BEKINA Knee Boots, 8, D, Pull On, Plain, PR (X210GB-8)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 4 (PAN3P/9180AP531-04)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 4 (PAN3P/1053AZ517-04)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 10 (XAN3P/9180AP531-10)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 13 (PAN3P/2080AZ532-13)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 5 (PAN3P/2080AZ532-05)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 140)
- Bekina Foot Protection