Shop All Rubber Boots
Bekina
Size 11 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 11, Blue
Mfr # XAN3P/5353AZ532-11
Zoro # G706888633
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Toe Material Steel
- Size 11
- Color Blue
- Upper Boot Material Polyurethane
- Waterproof Yes
Product Information
- Brand Bekina
- MFR # XAN3P/5353AZ532-11
- Zoro # G706888633
- Country of Origin Belgium
- Category Rubber Boots
Dimensions
Size | 11 |
Details
Protective Toe Material | Steel |
Color | Blue |
Upper Boot Material | Polyurethane |
Item | StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 11 |
Waterproof | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU3-0290-RD_5x3.5)
- DUPONT Disposable Collared Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL0012G1)
- NMC Caution Employees Only Sign, C475PB (C475PB)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 4 (PAN3P/2080AZ532-04)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 14 (PAN3P/2080AZ532-14)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, SZ 12 (PAN3P/5353AZ531-12)
- BEKINA Size 12 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 12, Blue (XAN3P/5353AZ532-12)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 5 (PAN3P/2080AZ532-05)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 7 (XAN3P/2080AZ532-07)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 10 (SST16 10)
- Bekina Rubber Boots