Shop All Rubber Boots
Bekina
Size 10 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 10, Blue
Mfr # XAN3P/5353AZ532-10
Zoro # G106888622
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Toe Material Steel
- Size 10
- Upper Boot Material Polyurethane
- Waterproof Yes
- Color Blue
Product Information
- Brand Bekina
- MFR # XAN3P/5353AZ532-10
- Zoro # G106888622
- Country of Origin Belgium
- Category Rubber Boots
Dimensions
Size | 10 |
Details
Protective Toe Material | Steel |
Upper Boot Material | Polyurethane |
Item | StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 10 |
Waterproof | Yes |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Half Mask Respirator, Silicone, M (7802)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-M (10160-01-1-YEL-M)
- BRADY Glove Dispenser, Acrylic, 3 Boxes (GD03)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30DA)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 14 (PAN3P/2080AZ532-14)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 11 (XAN3P/2080AZ532-11)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, White-Blue, Size 13 (XAN3P/1053AZ517-13)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 10 (XAN3P/9180AP531-10)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 9 (PAN3P/1053AZ517-09)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 7 (XAN3P/9180AP531-07)
- VIKING Size 6 Unisex Steel Rubber Boot, Orange/Black (VW64-1-6)
- Bekina Rubber Boots