Shop All Composite Toe Boots and Shoes
Bekina
Bekina StepliteX PU Boot Composite Toecap
Mfr # X290GB-8
Zoro # G7882458
product price: $262.99
/pr
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Unisex
- Color Green
- Footwear Width D
- Waterproof Yes
Product Information
- Brand Bekina
- MFR # X290GB-8
- Zoro # G7882458
- UPC # 5412684026392
- Country of Origin Belgium
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1 in or Greater |
Description
Food, Protein Agriculture Boots, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 8, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Pink (60035PXL)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-XL)
- MILWAUKEE TOOL Level 6 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Medium (12 pair) (48-73-7001B)
- NMC Danger Restricted Area Authorized Employees Only Sign, D654PB (D654PB)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 11 (XAS9P/5562YP533-11)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 10 (XAC9P/9180AP533-10)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 11 (XAC9P/9180AP533-11)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, 10 (XAN9E/9180AP506-10)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 11 (XAN9P/8080AP536-11)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 8 (XAC9P/9180AP533-08)
- SKECHERS Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9.5)
- Bekina Foot Protection