Shop All Laboratory Evaporators
Being Scientific
Rotary Evaporator 20Liter CAP Auto lift
Mfr # BRE-201
Zoro # G7759266
product price: $8,405.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,405.99
Free 30-Day Returns
Key Features
- Height Adjustment Method Motor
- Heating Capacity 4,300 W
- Glassware Set Type Vertical Coated Condenser
- Temp. Setting Method Digital Display
- Vapor Temp. Sensor No
Product Information
- Brand Being Scientific
- MFR # BRE-201
- Zoro # G7759266
- UPC # 608119843640
- Country of Origin China
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Motor |
Width | 47 in |
Height | 81 in |
Depth | 22 in |
Details
Description
Rotary Evaporator, Height Adjustment Method Auto, Heating Capacity 4300W, Glassware Set Type Vertical condenser with coating, Temp. Setting Method PID Setting Digital Display, Vapor Temp. Sensor No, Vacuum Controller No, Temp. Range Water: RT+5-99C, RPM Range 20 to 130, Drive Type Brushless DC Motor with Electronic Speed Control, Watts 4400, Height 81 in , Width 47 in, Depth 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Foil-Barrier Bag, Plastic, PK100 (10534321)
- THERMCO Hydrometer Rack, Long, Top Plate 178mm H (ACCHR7)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- LABCHEM CHEMICAL HCL 0.1N 20L (LC152205)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- CAMCO Rv Plumbing Vent Kit (40033)
- GLAS-COL Gas Evaporator (109A 11-80485)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- GLAS-COL Gas Evaporator (109A 11-80965)
- CAMCO RV DOOR CATCH 3"" (44140)
- Being Scientific Desiccation & Evaporation