Shop All Lab Ovens
Being Scientific
Oven
Mfr # BOV-20
Zoro # G7611478
product price: $2,044.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,044.99
Free 30-Day Returns
Key Features
- Convection Type Vacuum
- Temp. Range (C) Ambient +10 Degrees to 200 Degrees
- Capacity 0.9 cu ft
- Wattage 700 W
- Capacity (Cu.-Ft.) 0.9
Product Information
- Brand Being Scientific
- MFR # BOV-20
- Zoro # G7611478
- UPC # 712190996635
- Country of Origin China
- Category Lab Ovens
Dimensions
Overall Height | 24 3/8 in |
Overall Width | 17 1/2 in |
Overall Depth | 22 3/4 in |
Chamber Height | 10.8 in |
Chamber Depth | 11.8 in |
Chamber Width | 11.8 in |
Manufacturers Warranty Length | 2 yr |
Interior Height | 10 3/4 in |
Interior Width | 11 3/4 in |
Interior Depth | 11 3/4 in |
Description
Laboratory Oven, Convection Type Vacuum, Temp. Range (C) Ambient +10 Degrees to 200 Degrees , Temp. Range (F) Ambient +18 Degrees to 392 Degrees , Overall Height 24 3/8 in, Overall Width 17 1/2 in, Overall Depth 22 3/4 in, Chamber Height 10.8 in, Chamber Width 11.8 in, Chamber Depth 11.8 in, Hz 50/60, Voltage 110V AC, Watts 960 W, Capacity (Cu.-Ft.) 0.9, Capacity (ML) 24,000, Programmable Yes, Chamber Material Stainless Steel, Door Material Stainless Steel, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110441AM)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Yellow (6FAU4)
- VEE GEE Refractometer, Handheld, 0-20 (43012)
- AQUAPHOENIX SCIENTIFIC Test Kit, Neutralizing Amine (TK1080-Z)
- BEING SCIENTIFIC Drying Oven, 1,800 W, Forced Air (BOF-50T)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- BEING SCIENTIFIC Oven (BOV-50)
- BEING SCIENTIFIC Drying Oven, 2,500 W, Forced Air (BOF-200T)
- BEING SCIENTIFIC Drying Oven, 1,200 W, Natural Gravity (BON-30T)
- HARDIN Stainless Steel Tabletop Melting Furnace with 3kg Crucible 110 Volt 1.5KW (HD-2343SS)
- Being Scientific Lab Ovens