Shop All Lab Incubators
Being Scientific
Incubator
Mfr # BIT-55
Zoro # G1955382
product price: $1,594.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,594.99
Free 30-Day Returns
Key Features
- Incubator Type Stability Chamber
- Temp. Range (C) Ambient +5 Degrees to 80 Degrees C
- Capacity (Cu.-Ft.) 2.1 cu ft
- Overall Height 24 3/4 in
- Overall Width 26 1/4 in
Product Information
- Brand Being Scientific
- MFR # BIT-55
- Zoro # G1955382
- UPC # 712190996826
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 24 3/4 in |
Overall Width | 26 1/4 in |
Overall Depth | 20 3/8 in |
Chamber Depth | 14.2 in |
Chamber Height | 16.3 in |
Chamber Width | 15.8 in |
Interior Depth | 14 1/4 in |
Interior Width | 15 3/4 in |
Interior Height | 16 1/4 in |
Description
Incubator, Incubator Type Stability Chamber, Temp. Range (C) Ambient +5 Degrees to 80 Degrees C, Temp. Range (F) Ambient +9 Degrees to 176 Degrees F, Capacity (Cu.-Ft.) 2.1 cu ft, Capacity (ML) 60,000 mL, Overall Height 24 3/4 in, Overall Width 26 1/4 in, Overall Depth 20 3/8 in, Digital, Convection Type Gravity, Chamber Depth 14.2 in, Chamber Height 16.3 in, Chamber Width 15.8 in, Number of Shelves 2, Chamber Material Stainless Steel, 120V AC, +/-0.2 Degrees C, 60 Hz, 350 W, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON General Purpose Filter, Compact Size (F28-06-SE00B)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- CHEMTEQ Filter Change Indicator Sticker for Acid Gases and Vapors (134-0000)
- BEING SCIENTIFIC Incubator (BIC-120C)
- BEING SCIENTIFIC Incubator (BIF-55)
- BEING SCIENTIFIC Incubator (BIF-35)
- BEING SCIENTIFIC Incubator (BIT-35)
- BEING SCIENTIFIC Incubator (BIT-16)
- BEING SCIENTIFIC Incubator (BIT-120)
- QUINCY LAB Compact Lab Incubator, 2.0 Cubic Ft (112140)
- Being Scientific Lab Incubators