Shop All Lab Incubators
Being Scientific
Incubator
Mfr # BIT-200
Zoro # G9194108
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,017.99
Free 30-Day Returns
Key Features
- Incubator Type Stability Chamber
- Temp. Range (C) Ambient +5 Degrees to 80 Degrees C
- Capacity (Cu.-Ft.) 8.1 cu ft
- Overall Height 35 3/4 in
- Overall Width 36 in
Product Information
- Brand Being Scientific
- MFR # BIT-200
- Zoro # G9194108
- UPC # 712190996963
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 35 3/4 in |
Overall Width | 36 in |
Overall Depth | 28 in |
Chamber Width | 25.6 in |
Chamber Height | 25.6 in |
Chamber Depth | 21.3 in |
Interior Width | 25 5/8 in |
Interior Height | 25 5/8 in |
Interior Depth | 21 1/4 in |
Description
Incubator, Incubator Type Stability Chamber, Temp. Range (C) Ambient +5 Degrees to 80 Degrees C, Temp. Range (F) Ambient +9 Degrees to 176 Degrees F, Capacity (Cu.-Ft.) 8.1 cu ft, Capacity (ML) 228,000 mL, Overall Height 35 3/4 in, Overall Width 36 in, Overall Depth 28 in, Digital, Convection Type Gravity, Chamber Depth 21.3 in, Chamber Height 25.6 in, Chamber Width 25.6 in, Number of Shelves 2, Chamber Material Stainless Steel, 120V AC, +/-0.2 Degrees C, 60 Hz, 700 W, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Tube Rotator (099A RD4512)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 250, PK10 (14395-250)
- COVENTRY Swab, 2 1/4in Hand L, 3/32 in Dia, PK500 (48040)
- SENSOREX Cmbntn RP Electrde Hevy Dty (S8000CD-ORP)
- BEING SCIENTIFIC Incubator (BIT-35)
- BEING SCIENTIFIC Incubator (BIF-200)
- BEING SCIENTIFIC Incubator (BIF-55)
- BEING SCIENTIFIC Incubator (BIT-120)
- BEING SCIENTIFIC Incubator (BIT-16)
- BEING SCIENTIFIC Incubator (BIF-35)
- THERMO FISHER SCIENTIFIC General Protocol Microbiological Incubat (51029333)
- Being Scientific Lab Incubators