Shop All Lab Incubators
Being Scientific
Incubator
Mfr # BIT-120
Zoro # G1955376
product price: $1,808.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,808.99
Free 30-Day Returns
Key Features
- Incubator Type Stability Chamber
- Temp. Range (C) Ambient +5 Degrees to 80 Degrees C
- Capacity (Cu.-Ft.) 4.3 cu ft
- Overall Height 29 1/4 in
- Overall Width 31 in
Product Information
- Brand Being Scientific
- MFR # BIT-120
- Zoro # G1955376
- UPC # 712190996970
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 29 1/4 in |
Overall Width | 31 in |
Overall Depth | 25 1/4 in |
Chamber Depth | 18.9 in |
Chamber Width | 20.5 in |
Chamber Height | 19.5 in |
Interior Height | 19 1/2 in |
Interior Width | 20 1/2 in |
Interior Depth | 18 7/8 in |
Description
Incubator, Incubator Type Stability Chamber, Temp. Range (C) Ambient +5 Degrees to 80 Degrees C, Temp. Range (F) Ambient +9 Degrees to 176 Degrees F, Capacity (Cu.-Ft.) 4.3 cu ft, Capacity (ML) 123,000 mL, Overall Height 29 1/4 in, Overall Width 31 in, Overall Depth 25 1/4 in, Digital, Convection Type Gravity, Chamber Depth 18.9 in, Chamber Height 19.5 in, Chamber Width 20.5 in, Number of Shelves 2, Chamber Material Stainless Steel, 120V AC, +/-0.2 Degrees C, 60 Hz, 600 W, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- SP SCIENCEWARE LABORATORY LINER LABMAT RED 20 INX50 Ft (F24675-1000)
- HARDIN Stainless Steel Tabletop Melting Furnace with 2kg Crucible 110 Volt 1.5KW (HD-234SS)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-S)
- BEING SCIENTIFIC Incubator (BIF-200)
- BEING SCIENTIFIC Incubator (BIF-55)
- BEING SCIENTIFIC Incubator (BIT-200)
- BEING SCIENTIFIC Incubator (BIT-35)
- BEING SCIENTIFIC Incubator (BIC-120C)
- BEING SCIENTIFIC Incubator (BIF-120)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- Being Scientific Lab Heaters