Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 6 In, 316SS
Mfr # SBX8600-SP
Zoro # G3240097
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Weld Plate
- Tube Size 6 in
- Hardware Material 316 Stainless Steel
- Height 8.03 in
- Length 8.88 in
Product Information
- Brand Behringer
- MFR # SBX8600-SP
- Zoro # G3240097
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 6 in |
Height | 8.03 in |
Length | 8.88 in |
Width | 1.22 in |
Overall Height | 8 1/32 in |
For Maximum Outside Diameter | 6 in |
For Tube Outside Diameter | 6 in |
Overall Width | 1 1/2 in |
Bolt Head Size | 3/8 in |
Overall Length | 8 7/8 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 6 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible (ACF00059)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/2 In (BB-SCS02 1 1/2)
- NIBCO 3/4 in. CPVC CTS SXSXS Tee Fitting 15-Jar, 15PK (MPP4711HD34)
- KINGSTON BRASS Bridge Bathroom Faucet with Brass PopUp, Brushed Brass (KS7977AL)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Zinc-Plated (R0T2038-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/4 In, 316SS (BSBX6125-SP)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel (SH3038-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS (BSBX7300-SP)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (R0T2062-PP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/2 In, 316SS (BSBX61900-SP)
- KIPP Tube clamps flange aluminum (K0479.515)
- Behringer Pipe & Tube Clamps