Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 3/4 In, 316SS
Mfr # BSBX3075-SP
Zoro # G1540427
original price:
$23.79
7% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Bolt Plate
- Tube Size 3/4 in
- Includes (2) 1 1/2 in Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
- Length 3.5 in
Product Information
- Brand Behringer
- MFR # BSBX3075-SP
- Zoro # G1540427
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/4 in |
Length | 3.5 in |
Height | 1.63 in |
Width | 1.22 in |
For Maximum Outside Diameter | 3/4 in |
Bolt Head Size | 1/4 in |
Overall Width | 1 7/32 in |
For Tube Outside Diameter | 3/4 in |
Overall Height | 1 5/8 in |
Overall Length | 3 1/2 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Coupling, FNPT, 2" Pipe Size (6RCW1)
- SLOAN Regal 110 Xl U Flush Valve (3980122)
- ZORO SELECT Tubing, 0.527 in. ID, 5/8 in. OD, Aluminum (4NTE2)
- KOHLER Refill Support Clip (1012508)
- BEHRINGER Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In (SBX7350-SP)
- BEHRINGER Tube Clamp Kit, Tube 30mm, Carbon Steel (SH41181-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/4 In, 304SS (SHT6225-PP)
- BEHRINGER Tube Clamp Kit, Tube 2 1/2In, Carbon Steel (R8H6250-PP)
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Carbon Steel (SH3025-PP)
- BEHRINGER 1-1/2" Pipe Tube Clamp Kit, Carbon Steel (SH61900-PP)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In, Type: Strut Mounted (027N032)
- Behringer Pipe & Tube Clamps