Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 3 In, 316SS
Mfr # SBX7300-SP
Zoro # G1503345
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Weld Plate
- Tube Size 3 in
- Temp. Range (F) -40 to 275
- Length 5 in
Product Information
- Brand Behringer
- MFR # SBX7300-SP
- Zoro # G1503345
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3 in |
Length | 5 in |
Height | 4.63 in |
Width | 1.22 in |
For Tube Outside Diameter | 3 in |
Overall Length | 5 1/64 in |
Bolt Head Size | 1/4 in |
Overall Height | 4 5/8 in |
Overall Width | 1 7/32 in |
For Maximum Outside Diameter | 3 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Standard Repair Kit, 3/4 - 1" 710 (RK34-710)
- ANVIL Flange, Cast Iron, Threaded, 2" Pipe Size (0308500305)
- KOHLER Persona Vacuum Breaker, 1/2" X 1/2" (9660-PB)
- MIDLAND METAL ShutOff Cock, 14 Nominal Size, MIP x FIP, 150 psi, 069 Hex, Media Natural GasLP Gas, Forg (46161T)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/8 In, 304SS (TWT41125-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1/2 In, 304SS (TWT2050-PP)
- BEHRINGER Tube Clamp Kit, Stacking, Tube 3/4In, 316SS (SKSBX6075-SP)
- BEHRINGER Tube Clamp Kit, Tube 1 3/4In, Carbon Steel (SH6175-PP)
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Zinc-Plated (TW3075-PP)
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel (R9H72875-PP)
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032S)
- Behringer Plumbing Accessories