Shop All Pipe & Tube Clamps
Behringer
Tube Clamp Kit, Tube Sz 2 In, 316SS
Mfr # BSBX6200-SP
Zoro # G1565295
original price:
$36.17
17% off
new price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Bolt Plate
- Tube Size 2 in
- Width 1.22 in
- Height 2.88 in
Product Information
- Brand Behringer
- MFR # BSBX6200-SP
- Zoro # G1565295
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 2 in |
Width | 1.22 in |
Height | 2.88 in |
Length | 4.88 in |
Bolt Head Size | 1/4 in |
Overall Length | 4 7/8 in |
Overall Width | 1 7/32 in |
For Tube Outside Diameter | 2 in |
Overall Height | 2 7/8 in |
For Maximum Outside Diameter | 2 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Santoprene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG adapter, 1-1/2" x 1-1/2" (25121)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79700)
- LEGEND VALVE 2" X 6" BRASS NIPPLE (311-170)
- ZORO SELECT 1/4" Malleable Iron 45 Degree Elbow Class 150 (5P467)
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In (SH8450-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 304SS (TWT3075-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 304SS (R7HT4100-PP)
- BEHRINGER Tube Clamp Kit, Tube Sz 1/4 In, 316SS (BSBX6025-SP)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, Carbon Steel (R8H62375-PP)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Zinc-Plated (TW3087-PP)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In (056NS062)
- Behringer Plumbing Accessories